Zoro Homepage

ST Bushing, P1, 5/8 in B Dia, 1.938 in L

  • Mfr # P1X5/8

  • Zoro # G310984721


product price: $24.69
/ea

Key Features

Bore Bushing Series
P1
Length
1.938 in
Includes
(3) Cap Screws
Bolt Circle Diameter
2.44 in
Flange Width
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1X5/8
Zoro #
G310984721
UPC #
00195057381650
Country of Origin
China

Dimensions

Length
1.938 in
Bolt Circle Diameter
2.44 in
Flange Width
13/32 in
Bore Diameter
5/8 in
Overall Diameter
3 in
Length Less Flange
1.531 in
Bushing Diameter
1.938 in
Keyway Width
3/16 in
Keyway Height
3/32 in
Barrel Diameter
1.856 in

Details

Bore Bushing Series
P1
Includes
(3) Cap Screws
System of Measurement
Inch
Material
Steel
Flange Type
Solid
Fastener Tightening Torque Capacity
192 in-lb
Bushing Type
Split Taper
Taper
3/4 in Per ft
Item
Split Taper Bushing
For Shaft Type
Keyed

Description

Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 5/8 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, Taper 3/4 in Per ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.