ST Bushing, Q2, 1 3/8 in B Dia, 3.5 in L
Mfr # Q2X1-3/8
Zoro # G110984396
product price: $69.69
/eaKey Features
Bore Bushing Series
Q2
Length
3.5 in
Includes
(3) Cap Screws
Bolt Circle Diameter
3.38 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q2X1-3/8
Zoro #
G110984396
UPC #
00195057382787
Country of Origin
China
Dimensions
Length
3.5 in
Bolt Circle Diameter
3.38 in
Length Less Flange
2.969 in
Flange Width
17/32 in
Bore Diameter
1 3/8 in
Overall Diameter
4.125 in
Keyway Width
3/8 in
Barrel Diameter
2.703 in
Bushing Diameter
2.875 in
Keyway Height
3/16 in
Details
Bore Bushing Series
Q2
Includes
(3) Cap Screws
System of Measurement
Inch
Flange Type
Solid
Taper
3/4 in Per ft
Material
Steel
Bushing Type
Split Taper
Fastener Tightening Torque Capacity
348 in-lb
Item
Split Taper Bushing
For Shaft Type
Keyed
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q2, Bore Diameter 1 3/8 in, Length 3.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.969 in, Material Steel, Overall Diameter 4.125 in, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.