Zoro Homepage

Stack Rack Post Set, 48 in., 2000 lb., PK4

  • Mfr # PT-2-48

  • Zoro # G8274481


product price: $134.99
/pk 4, $33.75/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Length
1 1/2 in
Width
1 1/2 in
Height
48 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-2-48
Zoro #
G8274481
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/2 in
Width
1 1/2 in
Height
48 in
Overall Width
1 1/2 in
Overall Height
48 in
Overall Depth
1 1/2 in

Details

Item
Stack Rack Post Set
Load Capacity
2,000 lb
Material
Steel
Color
Gray
Finish
Powder Coated
Decking Material
Steel

Description

Stack Rack Post Set, 2,000 lb Load Capacity, Steel, Powder Coated, Gray, Overall Depth 1 1/2 in, Overall Height 48 in, Overall Width 1 1/2 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.