Zoro Homepage

Stacking Chair Truck, 600 lb. Load Capacity

  • Mfr # 770

  • Zoro # G7061442


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44 1/2 in
Overall Width
22 in
Color
Gray
Load Capacity
600 lb
Handle Type
Continuous Frame Flow-Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770
Zoro #
G7061442
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44 1/2 in
Overall Width
22 in
Overall Depth
18 in
Frame Width
30 1/4 in
Wheel Width
4 in
Overall HxWxD
44 1/2 in x 22 in x 18 in
Nose Plate Width
22 in
Handle Height
44 1/2 in
Nose Plate Depth
6 in
Nose Plate Thickness
1/8 in
Maximum Stack Height
45 in
Axle-Mounted Wheel Width
4 in
Nose Plate WxD
22 in x 6 in
Axle Dia.
1/2 in
Axle-Mounted Wheel Dia.
10 in
Wheel Dia.
10 in
Overall Length (In.)
22

Description

General Purpose Hand Truck, Load Capacity 600 lb, Overall Depth 18 in, Overall Height 44 1/2 in, Overall Width 22 in, Nose Plate Depth 6 in, Nose Plate Width 22 in, Nose Plate Type Solid Straight, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.