Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS FLAT BAR 304, 0.25"X3"X60"

  • Mfr # SF304/2503-60

  • Zoro # G115769875


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.125 in
Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
+/-0.01 in
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF304/2503-60
Zoro #
G115769875
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Thickness
0.25 in
Length Tolerance
+/-1 in
Overall Length
5 ft
Overall Width
3 in

Details

Material
Stainless Steel
Standards
ASTM A276
Item
Stainless Steel Flat Bar
Thickness Tolerance
+/-0.01 in
Yield Strength
31,200 psi
Fabrication
Cold Rolled
Straightness Tolerance
+/-0.02 in/ft
Elongation
60 %
Brinell Hardness
160 BHN
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
90 HRB
Shape
Flat
Tensile Strength
75 ksi
Maximum Temperature
2,550 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
304
Heat Treatment
Annealed
Flatness Tolerance
+/-0.01 in
Mechanical Finish
Mill

Description

Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 5 ft Overall Length, Length Tolerance +/-1 in, 3 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.