Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS FLAT BAR 304, 0.5"X2"X96"

  • Mfr # SF304/5002-96

  • Zoro # G415769872


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Thickness
0.5 in
Material
Stainless Steel
Standards
ASTM A276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF304/5002-96
Zoro #
G415769872
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Thickness
0.5 in
Overall Length
8 ft
Overall Width
2 in

Details

Material
Stainless Steel
Standards
ASTM A276
Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Flat Bar
Brinell Hardness
160 BHN
Flatness Tolerance
+/-0.01 in
Maximum Temperature
2,550 Degrees F
Rockwell Hardness
90 HRB
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Straightness Tolerance
+/-0.02 in/ft
Elongation
60 %
Heat Treatable
Heat Treatable
Material Grade
304
Heat Treatment
Annealed
Tensile Strength
75 ksi
Shape
Flat
Yield Strength
31,200 psi
Fabrication
Cold Rolled

Description

Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 8 ft Overall Length, Length Tolerance +/-1 in, 2 in Overall Width, Width Tolerance +/-0.125 in, 0.5 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.