Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x3-72

  • Zoro # G315827511


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.25 in
Thickness Tolerance
+/-0.011 in
Length Tolerance
+/-6 in
Standards
ASTM A276
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4f1.25x3-72
Zoro #
G315827511
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Length Tolerance
+/-6 in
Width Tolerance
+/-0.015 in
Overall Width
3 in
Overall Length
6 ft

Details

Thickness Tolerance
+/-0.011 in
Standards
ASTM A276
Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Shape
Rectangular
Yield Strength
30,000 psi
Material Grade
304L
Maximum Temperature
2,642 Degrees F
Flatness Tolerance
+0.093 in/-0.062 in
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Fabrication
Hot Rolled
System of Measurement
Inch
Rockwell Hardness
80 HRB
Elongation
40 %
Straightness Tolerance
Not Rated
Heat Treatment
Annealed
Tensile Strength
75,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
80 BHN

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.