Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1.25x6-72

  • Zoro # G415827442


product price: $867.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Standards
ASTM A276
Length Tolerance
+/-6 in
Material
Stainless Steel
Thickness Tolerance
+/-0.011 in
Width Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f1.25x6-72
Zoro #
G415827442
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Width Tolerance
+/-0.015 in
Thickness
1.25 in
Overall Width
6 in
Overall Length
6 ft

Details

Standards
ASTM A276
Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.011 in
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
80 HRB
Flatness Tolerance
+0.093 in/-0.062 in
Elongation
40 %
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
304L
Tensile Strength
75,000 psi
Shape
Rectangular
Yield Strength
30,000 psi
Straightness Tolerance
Not Rated
Brinell Hardness
80 BHN
Heat Treatable
Not Heat Treatable
Maximum Temperature
2,642 Degrees F
Fabrication
Hot Rolled

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.