Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f1x1.75-24

  • Zoro # G915827485


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Thickness
1 in
Thickness Tolerance
+/-0.01 in
Standards
ASTM A276
Length Tolerance
+/-2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4f1x1.75-24
Zoro #
G915827485
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Length Tolerance
+/-2 in
Width Tolerance
+/-0.015 in
Overall Length
24 in
Overall Width
1 3/4 in

Details

Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.01 in
Standards
ASTM A276
Material
Stainless Steel
Heat Treatment
Annealed
Fabrication
Hot Rolled
System of Measurement
Inch
Flatness Tolerance
+0.093 in/-0.062 in
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
80 HRB
Elongation
40 %
Brinell Hardness
80 BHN
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Yield Strength
30,000 psi
Material Grade
304L
Maximum Temperature
2,642 Degrees F
Heat Treatable
Not Heat Treatable
Tensile Strength
75,000 psi
Shape
Rectangular
Tolerance Rating
Standard

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.