Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 4f.75x1.25-6

  • Zoro # G215827437


product price: $18.29
/ea

Key Features

Thickness
0.75 in
Standards
ASTM A276
Length Tolerance
+0.125 in/0 in
Material
Stainless Steel
Thickness Tolerance
+/-0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4f.75x1.25-6
Zoro #
G215827437
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.75 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.015 in
Overall Width
1 1/4 in
Overall Length
6 in

Details

Standards
ASTM A276
Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Thickness Tolerance
+/-0.008 in
Flatness Tolerance
+0.093 in/-0.062 in
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Rockwell Hardness
80 HRB
Heat Treatment
Annealed
Maximum Temperature
2,642 Degrees F
Brinell Hardness
80 BHN
Fabrication
Hot Rolled
Mechanical Finish
Mill
Elongation
40 %
Shape
Rectangular
Tolerance Rating
Standard
Material Grade
304L
Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Resistance Properties
Corrosion-Resistant

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.