Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1.5x4-36

  • Zoro # G915827560


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
1.5 in
Length Tolerance
+/-3 in
Thickness Tolerance
+/-0.014 in
Width Tolerance
+0.062 in/-0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1.5x4-36
Zoro #
G915827560
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Length Tolerance
+/-3 in
Width Tolerance
+0.062 in/-0.031 in
Overall Width
4 in
Overall Length
36 in

Details

Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.014 in
Standards
AMS 5648, ASTM A276
System of Measurement
Inch
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Tensile Strength
75,000 psi
Yield Strength
30,000 psi
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Heat Treatment
Annealed
Rockwell Hardness
52 HRB
Flatness Tolerance
+0.093 in/-0.062 in
Fabrication
Hot Rolled
Tolerance Rating
Standard
Shape
Rectangular
Maximum Temperature
2,552 Degrees F
Material Grade
316L
Elongation
40 %
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Straightness Tolerance
Not Rated

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.