Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1.5x4-6

  • Zoro # G815827509


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness Tolerance
+/-0.014 in
Standards
AMS 5648, ASTM A276
Thickness
1.5 in
Width Tolerance
+0.062 in/-0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1.5x4-6
Zoro #
G815827509
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width Tolerance
+0.062 in/-0.031 in
Length Tolerance
+0.125 in/0 in
Overall Width
4 in
Overall Length
6 in

Details

Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Thickness Tolerance
+/-0.014 in
Standards
AMS 5648, ASTM A276
Heat Treatment
Annealed
Straightness Tolerance
Not Rated
Maximum Temperature
2,552 Degrees F
Material Grade
316L
Heat Treatable
Not Heat Treatable
Tensile Strength
75,000 psi
Tolerance Rating
Standard
Elongation
40 %
System of Measurement
Inch
Fabrication
Hot Rolled
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
30,000 psi
Rockwell Hardness
52 HRB
Mechanical Finish
Mill
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Brinell Hardness
95 BHN
Flatness Tolerance
+0.093 in/-0.062 in

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.