Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1.5x6-24

  • Zoro # G415827510


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AMS 5648, ASTM A276
Thickness Tolerance
+/-0.014 in
Width Tolerance
+0.093 in/-0.062 in
Length Tolerance
+/-2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1.5x6-24
Zoro #
G415827510
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.093 in/-0.062 in
Length Tolerance
+/-2 in
Thickness
1.5 in
Overall Length
24 in
Overall Width
6 in

Details

Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Standards
AMS 5648, ASTM A276
Thickness Tolerance
+/-0.014 in
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
30,000 psi
Rockwell Hardness
52 HRB
Brinell Hardness
95 BHN
Tensile Strength
75,000 psi
Maximum Temperature
2,552 Degrees F
Material Grade
316L
Heat Treatment
Annealed
Elongation
40 %
System of Measurement
Inch
Straightness Tolerance
Not Rated
Mechanical Finish
Mill
Shape
Rectangular
Tolerance Rating
Standard
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Fabrication
Hot Rolled
Flatness Tolerance
+0.093 in/-0.062 in
Heat Treatable
Not Heat Treatable

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.