Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f1x3.5-72

  • Zoro # G615827563


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS 5648, ASTM A276
Thickness Tolerance
+/-0.01 in
Width Tolerance
+0.062 in/-0.031 in
Material
Stainless Steel
Length Tolerance
+/-6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f1x3.5-72
Zoro #
G615827563
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.062 in/-0.031 in
Length Tolerance
+/-6 in
Thickness
1 in
Overall Length
6 ft
Overall Width
3 1/2 in

Details

Standards
AMS 5648, ASTM A276
Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Heat Treatment
Annealed
Brinell Hardness
95 BHN
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Elongation
40 %
Mechanical Finish
Mill
Tolerance Rating
Standard
Flatness Tolerance
+0.093 in/-0.062 in
Shape
Rectangular
Heat Treatable
Not Heat Treatable
Tensile Strength
75,000 psi
Maximum Temperature
2,552 Degrees F
System of Measurement
Inch
Fabrication
Hot Rolled
Straightness Tolerance
Not Rated
Material Grade
316L
Rockwell Hardness
52 HRB
Yield Strength
30,000 psi
Includes Material Certificate
Material Certificate with Lot Number

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.