Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, FLAT, BAR

  • Mfr # 6f2x2.5-36

  • Zoro # G915827492


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+0.062 in/-0.031 in
Thickness
2 in
Thickness Tolerance
+/-0.015 in
Material
Stainless Steel
Length Tolerance
+/-3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6f2x2.5-36
Zoro #
G915827492
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.062 in/-0.031 in
Thickness
2 in
Length Tolerance
+/-3 in
Overall Width
2 1/2 in
Overall Length
36 in

Details

Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.015 in
Material
Stainless Steel
Standards
AMS 5648, ASTM A276
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
System of Measurement
Inch
Mechanical Finish
Mill
Fabrication
Hot Rolled
Heat Treatable
Not Heat Treatable
Flatness Tolerance
+0.093 in/-0.062 in
Heat Treatment
Annealed
Shape
Rectangular
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
316L
Tolerance Rating
Standard
Tensile Strength
75,000 psi
Yield Strength
30,000 psi
Straightness Tolerance
Not Rated
Maximum Temperature
2,552 Degrees F
Rockwell Hardness
52 HRB
Elongation
40 %
Brinell Hardness
95 BHN

Description

STAINLESS, FLAT, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.