StainlessSteelHexBar, 24in-L, 1.125in-W

  • Mfr # 3H1.125-24

  • Zoro # G202203275


product price:  $70.89
/ea

Key Features

Material
Stainless Steel
Alloy Type
303
Thickness
1.125 in
Width
1.125 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3H1.125-24
Zoro #
G202203275
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.125 in
Width
1.125 in
Length
24 in
Width Tolerance
0 in/-0.006 in
Length Tolerance
+/-2 in
Hex Width
1 1/8 in
Overall Length
24 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Mill
Temper
Annealed
Standards
ASTM A582, QQ-S-764, SAE AMS5640
Typical Hardness
25
Type
Corrosion Resistant
Typical Tensile Strength (PSI)
Not Rated
Thickness Tolerance
+/-0.003"
Hardness Scale
Rc
Typical Yield Strength (PSI)
30,000 psi
Item
Stainless Steel Hex Bar
Metal Fabrication Process
Cold Worked
Straightness Tolerance
Not Rated
Machining Finish
Mill Finish
Yield Strength
30,000 psi
Heat Treatment
Annealed
Material Grade
303
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Tensile Strength
Not Rated
Tolerance Rating
Standard
Maximum Temperature
1,500 Degrees F
Brinell Hardness
255 BHN
Appearance
Plain
Rockwell Hardness
25 HRC
Mechanical Finish
Mill
Minimum Temperature
Not Rated
Shape
Hexagon
Elongation
43 %
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 24 in Overall Length, Length Tolerance +/-2 in, 1 1/8 in Hex Width, Width Tolerance 0 in/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 BHN Brinell Hardness, 25 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A582, QQ-S-764, SAE AMS5640

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.