Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Stainless Hex Bar, 24 in Overall L
Mfr # 3H1.312-24
Zoro # G602203363
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Thickness 1.312 in
- Width 1.3125 in
- Length 24 in
Product Information
- Brand Zoro Select
- MFR # 3H1.312-24
- Zoro # G602203363
- Country of Origin Multiple
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1.3125 in |
Length | 24 in |
Width Tolerance | +0.000/-0.006 in |
Length Tolerance | +/-2.000 in |
Hex Width | 1 5/16 in |
Overall Length | 24 in |
Details
Description
Stainless Steel Hex Bar, Stainless Steel, 303, Hexagon, 24 in Overall Length, Length Tolerance +/-2.000 in, 1 5/16 in Hex Width, Width Tolerance +0.000/-0.006 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength Not Rated, 255 Brinell Hardness, C25 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM A582, QQ-S-764, SAE AMS5640, Minimum Temperature Not Rated
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO405 Arbor 4MT/5JT (7323DN)
- ONLINEMETALS 0.1875" Silicon Bronze Plate 655 (21583)
- ZORO SELECT Bar Grating, Serrated, 9.75in.W x 1.0in.H (21188R100-TRD2)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (7898_72_0)
- ZORO SELECT Blank Stock, Rect, SS, 1/4Tx1 1/2 In Wx6 ft (4YTU8)
- ZORO SELECT Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In (4P.25X6-6)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X.75-36)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft (4YTZ8)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1 In x 6 ft (4YTX9)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft (4YTZ2)
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness (87157)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock