Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS, ROD

  • Mfr # 4r5-6

  • Zoro # G715827432


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-0.125 in
Material
Stainless Steel
Standards
ASTM A276
Maximum Temperature
2,650 Degrees F
Outside Diameter Tolerance
+0.078 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4r5-6
Zoro #
G715827432
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+0.078 in/0 in
Overall Length
6 in
Outside Diameter
5 in

Details

Item
Stainless Steel Rod
Material
Stainless Steel
Standards
ASTM A276
Maximum Temperature
2,650 Degrees F
System of Measurement
Inch
Fabrication
Cold Drawn
Heat Treatment
Annealed
Straightness Tolerance
+/-0.125 in per 5 ft
Tensile Strength
73,000 psi
Yield Strength
31,000 psi
Heat Treatable
Not Heat Treatable
Brinell Hardness
123 BHN
Elongation
70 %
Rockwell Hardness
70 HRB
Material Grade
304
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Galvanized
Not Galvanized
Shape
Rod

Description

STAINLESS, ROD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.