Zoro Homepage

Stainless Round Tube, 12 in Overall L

  • Mfr # 12948_12_0

  • Zoro # G103070785


product price: $9.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
316
Length
12 in
Wall Thickness
0.035 in
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12948_12_0
Zoro #
G103070785
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Wall Thickness
0.035 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
5/8 in
Length Tolerance
+/-1 in
Inside Diameter
0.555 in
Overall Length
12 in

Details

Material
Stainless Steel
Alloy Type
316
Finish
Unpolished
Metal Fabrication Process
Cold Worked
Standards
ASTM A213, ASTM A269
Straightness Tolerance
+/-0.015 in/ft
Temper
O
Typical Hardness
79
Hardness Scale
Rb
Item
Stainless Steel Round Tube
Wall Thickness Tolerance
+/-10 %
Application
Aerospace, Architectural, Food Processing, Marine, Oil/Petroleum, Pulp/Paper Processing, Textile Manufacturing
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Seamless
Material Grade
316
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Yield Strength
37,000 psi
Tensile Strength
82 ksi
Heat Treatable
Heat Treatable
Brinell Hardness
210 BHN
System of Measurement
Inch
Shape
Round
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.555 in, Wall Thickness 0.035 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.