Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Round Tube, 48 in Overall L

  • Mfr # 14780_48_0

  • Zoro # G003070762


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
304
Length
48 in
Wall Thickness
0.188 in
Metal Fabrication Process
Cold Worked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14780_48_0
Zoro #
G003070762
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48 in
Wall Thickness
0.188 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
1 1/4 in
Inside Diameter
0.874 in
Length Tolerance
+/-4 in
Overall Length
4 ft

Details

Material
Stainless Steel
Alloy Type
304
Metal Fabrication Process
Cold Worked
Standards
ASTM A213, ASTM A269
Finish
Unpolished
Hardness Scale
Not Rated
Straightness Tolerance
+/-0.045 in/ft
Temper
O
Item
Stainless Steel Round Tube
Wall Thickness Tolerance
+/-10 %
Rockwell Hardness
92 HRB
Heat Treatable
Heat Treatable
Yield Strength
35,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304
Tensile Strength
85 ksi
Mechanical Finish
Mill
Fabrication
Seamless
Application
Aerospace, Architectural Design/Trim, Chemical Processing, Cryogenics, Food/Beverage, Pressure Containers
Shape
Round
System of Measurement
Inch
Brinell Hardness
195 BHN
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 4 ft Overall Length, Length Tolerance +/-4 in, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.874 in, Wall Thickness 0.188 in, Wall Thickness Tolerance +/-10 Percent, Fabrication Seamless, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.