Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/024/2-36X36

  • Zoro # G215769621


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Yield Strength
31,200 psi
Gauge
24 ga
Length Tolerance
+/-1 in
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSH304/024/2-36X36
Zoro #
G215769621
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.024 in
Overall Length
36 in
Overall Width
36 in

Details

Color
Silver
Yield Strength
31,200 psi
Gauge
24 ga
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Material
Stainless Steel
Item
Stainless Steel Sheet, 36 in - L
Standards
ASTM A240
Material Grade
304
Rockwell Hardness
70 HRB
Tolerance Rating
Standard
Brinell Hardness
160 BHN
System of Measurement
Inch
Heat Treatment
Annealed
Fabrication
Cold Drawn
Mechanical Finish
2B, Mill
Maximum Temperature
2,550 Degrees F
Straightness Tolerance
+/-0.05 in/ft
Heat Treatable
Heat Treatable
Flatness Tolerance
+/-0.01 in
Elongation
60 %
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant
Shape
Sheet

Description

Stainless Steel Sheet, 36 in - L, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 36 in Overall Width, Width Tolerance +/-1 in, 0.024 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.