Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/024/2-48X72

  • Zoro # G515769970


product price: $378.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Gauge
24 ga
Standards
ASTM A240
Yield Strength
31,200 psi
Color
Silver
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/024/2-48X72
Zoro #
G515769970
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.024 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
6 ft
Overall Width
4 ft

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 6 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.024 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.