Stainless Sheet

  • Mfr # SSH304/024/4-24X48
  • Zoro # G015770131
product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Gauge
24 ga
Thickness
0.024 in
Material
Stainless Steel
Length Tolerance
+/-1 in
Tensile Strength
75 ksi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SSH304/024/4-24X48
Zoro #
G015770131
UPC #
-
Country of Origin
Multiple
Gauge
24 ga
Material
Stainless Steel
Tensile Strength
75 ksi
Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Sheet
Color
Silver
Yield Strength
31,200 psi
Flatness Tolerance
+/-0.01 in
Material Grade
304
System of Measurement
Inch
Mechanical Finish
#4
Maximum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Brinell Hardness
160 BHN
Resistance Properties
Corrosion-Resistant
Shape
Sheet
Tolerance Rating
Standard
Fabrication
Cold Drawn
Rockwell Hardness
70 HRB
Elongation
60 %
Straightness Tolerance
+/-0.05 in/ft
Heat Treatable
Heat Treatable
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thickness
0.024 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
4 ft
Overall Width
24 in
Wire Rope Length
4 ft
Length
4 ft

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 24 in Overall Width, Width Tolerance +/-1 in, 0.024 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & reviews