Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/024/4-48X84

  • Zoro # G815770669


product price: $458.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Silver
Thickness
0.024 in
Thickness Tolerance
+/-0.01 in
Width Tolerance
+/-1 in
Tensile Strength
75 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/024/4-48X84
Zoro #
G815770669
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.024 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
7 ft
Overall Width
4 ft

Details

Color
Silver
Item
Stainless Steel Sheet, 7 ft - L
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Yield Strength
31,200 psi
Standards
ASTM A240
Gauge
24 ga
Material
Stainless Steel
Brinell Hardness
160 BHN
Material Grade
304
Shape
Sheet
Includes Material Certificate
No Certificates Included
Flatness Tolerance
+/-0.01 in
Mechanical Finish
#4
Tolerance Rating
Standard
Heat Treatment
Annealed
Fabrication
Cold Drawn
System of Measurement
Inch
Rockwell Hardness
70 HRB
Straightness Tolerance
+/-0.05 in/ft
Maximum Temperature
2,550 Degrees F
Heat Treatable
Heat Treatable
Elongation
60 %
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Sheet, 7 ft - L, Stainless Steel, 304, Sheet, 7 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.024 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.