Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/031/2-48X120

  • Zoro # G215769980


product price: $603.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Length Tolerance
+/-1 in
Tensile Strength
75 ksi
Yield Strength
31,200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/031/2-48X120
Zoro #
G215769980
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.031 in
Overall Length
10 ft
Overall Width
4 ft

Details

Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Sheet, 10 ft - L
Material
Stainless Steel
Tensile Strength
75 ksi
Yield Strength
31,200 psi
Standards
ASTM A240
Color
Silver
Gauge
22 ga
Straightness Tolerance
+/-0.05 in/ft
System of Measurement
Inch
Heat Treatment
Annealed
Tolerance Rating
Standard
Shape
Sheet
Rockwell Hardness
70 HRB
Resistance Properties
Corrosion-Resistant
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Maximum Temperature
2,550 Degrees F
Brinell Hardness
160 BHN
Material Grade
304
Mechanical Finish
2B, Mill
Flatness Tolerance
+/-0.01 in
Includes Material Certificate
No Certificates Included
Elongation
60 %

Description

Stainless Steel Sheet, 10 ft - L, Stainless Steel, 304, Sheet, 10 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.031 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.