Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/031/4-48X60

  • Zoro # G915770606


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A240
Thickness
0.031 in
Yield Strength
31,200 psi
Gauge
22 ga
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/031/4-48X60
Zoro #
G915770606
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.031 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
5 ft
Overall Width
4 ft

Details

Standards
ASTM A240
Item
Stainless Steel Sheet, 5 ft - L
Yield Strength
31,200 psi
Gauge
22 ga
Color
Silver
Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Brinell Hardness
160 BHN
Resistance Properties
Corrosion-Resistant
Elongation
60 %
Maximum Temperature
2,550 Degrees F
Flatness Tolerance
+/-0.01 in
Rockwell Hardness
70 HRB
Fabrication
Cold Drawn
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Shape
Sheet
Straightness Tolerance
+/-0.05 in/ft
Tolerance Rating
Standard
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Material Grade
304
Mechanical Finish
#4

Description

Stainless Steel Sheet, 5 ft - L, Stainless Steel, 304, Sheet, 5 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.031 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.