Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/038/2-36X48

  • Zoro # G415770526


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A240
Width Tolerance
+/-1 in
Yield Strength
31,200 psi
Gauge
20 ga
Tensile Strength
75 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/038/2-36X48
Zoro #
G415770526
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Thickness
0.038 in
Length Tolerance
+/-1 in
Overall Width
36 in
Overall Length
4 ft

Details

Standards
ASTM A240
Yield Strength
31,200 psi
Item
Stainless Steel Sheet, 4 ft - L
Gauge
20 ga
Tensile Strength
75 ksi
Color
Silver
Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Maximum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Shape
Sheet
Fabrication
Cold Drawn
Elongation
60 %
Flatness Tolerance
+/-0.01 in
Material Grade
304
Straightness Tolerance
+/-0.05 in/ft
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Rockwell Hardness
70 HRB
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Brinell Hardness
160 BHN
Mechanical Finish
2B, Mill

Description

Stainless Steel Sheet, 4 ft - L, Stainless Steel, 304, Sheet, 4 ft Overall Length, Length Tolerance +/-1 in, 36 in Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.