Zoro Homepage

Stainless Sheet

  • Mfr # SSH304/038/2-48X60

  • Zoro # G615770524


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.01 in
Thickness
0.038 in
Material
Stainless Steel
Length Tolerance
+/-1 in
Standards
ASTM A240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/038/2-48X60
Zoro #
G615770524
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.038 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
5 ft
Overall Width
4 ft

Details

Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Standards
ASTM A240
Color
Silver
Yield Strength
31,200 psi
Tensile Strength
75 ksi
Gauge
20 ga
Item
Stainless Steel Sheet, 5 ft - L
Fabrication
Cold Drawn
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Tolerance Rating
Standard
Elongation
60 %
Material Grade
304
Straightness Tolerance
+/-0.05 in/ft
Rockwell Hardness
70 HRB
Flatness Tolerance
+/-0.01 in
Mechanical Finish
2B, Mill
Maximum Temperature
2,550 Degrees F
Shape
Sheet
Brinell Hardness
160 BHN
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Sheet, 5 ft - L, Stainless Steel, 304, Sheet, 5 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.038 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.