Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/050/2-12X36

  • Zoro # G115770345


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
Yield Strength
31,200 psi
Standards
ASTM A240
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/050/2-12X36
Zoro #
G115770345
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
36 in
Overall Width
12 in

Details

Item
Stainless Steel Sheet, 36 in - L
Tensile Strength
75 ksi
Thickness Tolerance
+/-0.01 in
Yield Strength
31,200 psi
Standards
ASTM A240
Material
Stainless Steel
Gauge
18 ga
Color
Silver
Material Grade
304
Shape
Sheet
Heat Treatable
Heat Treatable
Straightness Tolerance
+/-0.05 in/ft
Elongation
60 %
Fabrication
Cold Drawn
Heat Treatment
Annealed
Brinell Hardness
160 BHN
Mechanical Finish
2B, Mill
Flatness Tolerance
+/-0.01 in
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
System of Measurement
Inch
Maximum Temperature
2,550 Degrees F
Rockwell Hardness
70 HRB
Includes Material Certificate
No Certificates Included

Description

Stainless Steel Sheet, 36 in - L, Stainless Steel, 304, Sheet, 36 in Overall Length, Length Tolerance +/-1 in, 12 in Overall Width, Width Tolerance +/-1 in, 0.05 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.