Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/063/2-48X60

  • Zoro # G215770337


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-1 in
Thickness Tolerance
+/-0.01 in
Tensile Strength
75 ksi
Gauge
16 ga
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/063/2-48X60
Zoro #
G215770337
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-1 in
Thickness
0.063 in
Length Tolerance
+/-1 in
Overall Length
5 ft
Overall Width
4 ft

Details

Thickness Tolerance
+/-0.01 in
Item
Stainless Steel Sheet, 5 ft - L
Tensile Strength
75 ksi
Gauge
16 ga
Material
Stainless Steel
Yield Strength
31,200 psi
Color
Silver
Standards
ASTM A240
Rockwell Hardness
70 HRB
Includes Material Certificate
No Certificates Included
Straightness Tolerance
+/-0.05 in/ft
Mechanical Finish
2B, Mill
Elongation
60 %
Brinell Hardness
160 BHN
Tolerance Rating
Standard
Shape
Sheet
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Material Grade
304
System of Measurement
Inch
Heat Treatment
Annealed
Flatness Tolerance
+/-0.01 in
Maximum Temperature
2,550 Degrees F
Fabrication
Cold Drawn

Description

Stainless Steel Sheet, 5 ft - L, Stainless Steel, 304, Sheet, 5 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.