Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Sheet

  • Mfr # SSH304/078/2-48X108

  • Zoro # G615770210


product price: $1,324.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
Gauge
14 ga
Yield Strength
31,200 psi
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSH304/078/2-48X108
Zoro #
G615770210
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Thickness
0.078 in
Overall Length
9 ft
Overall Width
4 ft

Details

Standards
ASTM A240
Thickness Tolerance
+/-0.01 in
Gauge
14 ga
Yield Strength
31,200 psi
Material
Stainless Steel
Color
Silver
Tensile Strength
75 ksi
Item
Stainless Steel Sheet, 9 ft - L
Maximum Temperature
2,550 Degrees F
Straightness Tolerance
+/-0.05 in/ft
Fabrication
Cold Drawn
Mechanical Finish
2B, Mill
Brinell Hardness
160 BHN
Material Grade
304
Flatness Tolerance
+/-0.01 in
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Rockwell Hardness
70 HRB
Elongation
60 %
Shape
Sheet
System of Measurement
Inch

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 9 ft Overall Length, Length Tolerance +/-1 in, 4 ft Overall Width, Width Tolerance +/-1 in, 0.078 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, Brinell Hardness 160 BHN, Rockwell Hardness 70 HRB, Includes Material Certificate No Certificates Included, Standards ASTM A240

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.