Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS SQUARE BAR 304, 1"X1"X132"

  • Mfr # SSQ304/1-132

  • Zoro # G115769776


product price: $468.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width Tolerance
+/-0.125 in
Thickness
1 in
Standards
ASTM A276
Thickness Tolerance
+/-0.01 in
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSQ304/1-132
Zoro #
G115769776
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.125 in
Thickness
1 in
Length Tolerance
+/-1 in
Overall Length
11 ft
Overall Width
1 in

Details

Item
Stainless Steel Square Bar
Standards
ASTM A276
Thickness Tolerance
+/-0.01 in
Material
Stainless Steel
Mechanical Finish
Mill
Maximum Temperature
2,550 Degrees F
Fabrication
Cold Rolled
Brinell Hardness
160 BHN
Straightness Tolerance
+/-0.02 in/ft
Rockwell Hardness
90 HRB
Elongation
60 %
Shape
Square
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Tensile Strength
75 ksi
Flatness Tolerance
+/-0.01 in
Yield Strength
31,200 psi
Heat Treatment
Annealed
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Material Grade
304

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 11 ft Overall Length, Length Tolerance +/-1 in, 1 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.