Stainless Square Bar
Mfr # SSQ304/250-132
Zoro # G315769873
product price:Â $225.09
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.25 in
Standards
ASTM A276
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSQ304/250-132
Zoro #
G315769873
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.25 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Length
11 ft
Overall Width
1/4 in
Description
Stainless Steel Square Bar, Stainless Steel, 304, Square, 11 ft Overall Length, Length Tolerance +/-1 in, 1/4 in Overall Width, Width Tolerance +/-0.125 in, 0.25 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.