Stainless Square Bar

  • Mfr # SSQ304/375-132

  • Zoro # G915769792


product price:  $236.19
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.375 in
Standards
ASTM A276
Length Tolerance
+/-1 in
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSQ304/375-132
Zoro #
G915769792
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Width
3/8 in
Overall Length
11 ft

Details

Material
Stainless Steel
Standards
ASTM A276
Item
Stainless Steel Square Bar
Thickness Tolerance
+/-0.01 in
Shape
Square
System of Measurement
Inch
Elongation
60 %
Mechanical Finish
Mill
Brinell Hardness
160 BHN
Rockwell Hardness
90 HRB
Maximum Temperature
2,550 Degrees F
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Straightness Tolerance
+/-0.02 in/ft
Resistance Properties
Corrosion-Resistant
Yield Strength
31,200 psi
Includes Material Certificate
No Certificates Included
Flatness Tolerance
+/-0.01 in
Fabrication
Cold Rolled
Material Grade
304
Tensile Strength
75 ksi

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 11 ft Overall Length, Length Tolerance +/-1 in, 3/8 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.