Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Square Bar

  • Mfr # SSQ304/375-96

  • Zoro # G215769935


product price: $49.29
/ea

Key Features

Thickness Tolerance
+/-0.01 in
Thickness
0.375 in
Standards
ASTM A276
Material
Stainless Steel
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSQ304/375-96
Zoro #
G215769935
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+/-1 in
Width Tolerance
+/-0.125 in
Overall Width
3/8 in
Overall Length
8 ft

Details

Thickness Tolerance
+/-0.01 in
Standards
ASTM A276
Item
Stainless Steel Square Bar
Material
Stainless Steel
Fabrication
Cold Rolled
Heat Treatment
Annealed
Tensile Strength
75 ksi
Rockwell Hardness
90 HRB
Shape
Square
Mechanical Finish
Mill
Elongation
60 %
Includes Material Certificate
No Certificates Included
Maximum Temperature
2,550 Degrees F
Resistance Properties
Corrosion-Resistant
Brinell Hardness
160 BHN
Yield Strength
31,200 psi
Straightness Tolerance
+/-0.02 in/ft
Flatness Tolerance
+/-0.01 in
System of Measurement
Inch
Heat Treatable
Heat Treatable
Material Grade
304

Description

Stainless Steel Square Bar, Stainless Steel, 304, Square, 8 ft Overall Length, Length Tolerance +/-1 in, 3/8 in Overall Width, Width Tolerance +/-0.125 in, 0.375 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 75 ksi, 160 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A276

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.