Stainless Steel 316 Class 150 45° Elbow, 1-1/4 in BSPP Female
Mfr # ZUSA-PF-8330
Zoro # G800421064
product price: $40.39
/eaKey Features
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 228-1
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8330
Zoro #
G800421064
UPC #
193005123888
Country of Origin
China
Dimensions
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Details
Specific Fitting Shape
45 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Standards
ISO 228-1
Color
Silver
Max. Steam Pressure
150 psi
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Female
Low Lead Compliance Level
Compliant
Class
Class 150
Material Grade
316
Fitting Side B Pipe Threading
11
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
BSPP
Fitting Side A Type
BSPP
Description
45 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 11, 1 1/4 In.-11, 1 1/4 in, Female, Threaded, 11, 1 1/4 In.-11, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.