Zoro Homepage

Stainless Steel Bar 304L

  • Mfr # BAR-304L-0.375X6X6

  • Zoro # G216118312


product price: $70.99
/ea

Key Features

Thickness
0.375 in
Width Tolerance
+/-0.25 in
Thickness Tolerance
+/-0.055 in
Material
Stainless Steel
Length Tolerance
+/-0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR-304L-0.375X6X6
Zoro #
G216118312
UPC #
00197666191392
Country of Origin
United States

Dimensions

Thickness
0.375 in
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.25 in
Overall Width
6 in
Overall Length
6 in

Details

Thickness Tolerance
+/-0.055 in
Item
Stainless Steel Bar 304L, 6 in - L
Material
Stainless Steel
Material Grade
304L
Color
Silver
Resistance Properties
Corrosion-Resistant
Fabrication
Hot Rolled
System of Measurement
Inch
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Brinell Hardness
140 BHN
Yield Strength
30,000 psi
Texture
Not Rated
Shape
Plate
Flatness Tolerance
Not Rated
Mechanical Finish
Mill
Tolerance Rating
Standard
Rockwell Hardness
95 HRB
Heat Treatable
Not Heat Treatable
Tensile Strength
75,000 psi

Description

Stainless Steel Bar, Stainless Steel, 304L, Plate, 6 in Overall Length, Length Tolerance +/-0.25 in, 6 in Overall Width, Width Tolerance +/-0.25 in, 0.375 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, Brinell Hardness 140 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.