Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Bar 316L

  • Mfr # BAR-316L-0.125X3X12

  • Zoro # G816117616


product price: $33.15
/ea

Key Features

Length Tolerance
+/-0.25 in
Thickness Tolerance
0 in/-0.006 in
Width Tolerance
+/-0.25 in
Material
Stainless Steel
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAR-316L-0.125X3X12
Zoro #
G816117616
UPC #
00197666193952
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.25 in
Width Tolerance
+/-0.25 in
Thickness
0.125 in
Overall Width
3 in
Overall Length
12 in

Details

Thickness Tolerance
0 in/-0.006 in
Item
Stainless Steel Bar 316L
Material
Stainless Steel
Mechanical Finish
Mill
Material Grade
316L
Rockwell Hardness
95 HRB
Fabrication
Hot Rolled
System of Measurement
Inch
Tensile Strength
75,000 psi
Flatness Tolerance
Not Rated
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Shape
Rectangular
Heat Treatable
Not Heat Treatable
Includes Material Certificate
No Certificates Included
Brinell Hardness
140 BHN
Yield Strength
30,000 psi

Description

Stainless Steel Bar, Stainless Steel, 316L, Rectangular, 12 in Overall Length, Length Tolerance +/-0.25 in, 3 in Overall Width, Width Tolerance +/-0.25 in, 0.125 in Thickness, Thickness Tolerance 0 in/-0.006 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 140 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.