Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Coupling Extra Heavy Duty Stainless Steel Coupling, 5" Pipe, Female Coupling, 0 psi

  • Mfr # XHD 500

  • Zoro # G600722057


product price: $34.89
/ea

Key Features

Specific Fitting Shape
Stainless Steel Coupling
Fitting Connection Type
Female Coupling
Pipe Fitting Material
Stainless Steel
Pipe Size (Fittings)
5"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHD 500
Zoro #
G600722057
UPC #
810074084369
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
5"
Overall Length
4 in
Fitting Side B Nominal Pipe Size
5 in
Fitting Side A Nominal Pipe Size
5 in

Details

Specific Fitting Shape
Stainless Steel Coupling
Fitting Connection Type
Female Coupling
Pipe Fitting Material
Stainless Steel
Class
0 psi
Item
Extra Heavy Duty Stainless Steel Coupling
Standards
ASTM C1540, ASTM C564, CSA Listed, IAPMO
Max. Steam Pressure
0
Application
DWV
Color
Black
Fitting Side B Gender
Female
Fitting Side B Type
Coupling
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
0 psi
Material Grade
305 SST

Description

Stainless Steel Coupling, Stainless Steel, 305 SST, Class 0 psi, 5 in, Female, 5 in, Female, Coupling, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.