Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-304-0.187X6X12
- Zoro # G711243540
product price:Â
$
43.59
/ea
Key Features
Thickness
0.19 in
Mechanical Finish
Mill
Thickness Tolerance
+/-0.055 in
Overall Width
6 in
Yield Strength
25,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-304-0.187X6X12
- Zoro #
- G711243540
- UPC #
- 197666076699
- Country of Origin
- United States
- Mechanical Finish
- Mill
- Thickness Tolerance
- +/-0.055 in
- Yield Strength
- 25,000 psi
- Heat Treatment
- Annealed
- Item
- Stainless Steel Flat Bar
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Tensile Strength
- 70,000 psi
- Brinell Hardness
- 200 BHN
- Heat Treatable
- Not Heat Treatable
- Shape
- Flat
- Fabrication
- Hot Rolled
- Material
- Stainless Steel
- Material Grade
- 304
- Rockwell Hardness
- 90 HRB
- System of Measurement
- Inch
- Straightness Tolerance
- Not Rated
- Flatness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.19 in
- Overall Width
- 6 in
- Width Tolerance
- +/-0.125 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 304, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.19 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 200 BHN Brinell Hardness, 90 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.