Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Flat Bar, 12 in - L
- Mfr # SHT-316-1X6X12
- Zoro # G311243339
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Thickness
1 in
Overall Width
6 in
Yield Strength
25,000 psi
Shape
Flat
Standards
ASME SA240, ASME SA480, ASTM A240, ASTM A480
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHT-316-1X6X12
- Zoro #
- G311243339
- UPC #
- 197666078990
- Country of Origin
- United States
- Yield Strength
- 25,000 psi
- Shape
- Flat
- Standards
- ASME SA240, ASME SA480, ASTM A240, ASTM A480
- Heat Treatment
- Annealed
- Material
- Stainless Steel
- Item
- Stainless Steel Flat Bar
- Thickness Tolerance
- +/-0.07 in
- Heat Treatable
- Not Heat Treatable
- Brinell Hardness
- 215 BHN
- Rockwell Hardness
- 95 HRB
- System of Measurement
- Inch
- Tensile Strength
- 70,000 psi
- Mechanical Finish
- Mill
- Fabrication
- Hot Rolled
- Material Grade
- 316
- Flatness Tolerance
- Not Rated
- Straightness Tolerance
- Not Rated
- Includes Material Certificate
- No Certificates Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 1 in
- Overall Width
- 6 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 12 in
- Width Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 1 in Thickness, Thickness Tolerance +/-0.07 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 25,000 psi, Tensile Strength 70,000 psi, 215 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.