Shop ZORO SELECT

Stainless Steel Flat Bar, 12 in - L

  • Mfr # SHT-ALY20-0.375X6X12
  • Zoro # G511242989

product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
ASME SB463, ASTM B463, UNS N08020
Heat Treatable
Not Heat Treatable
Shape
Flat
Overall Width
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHT-ALY20-0.375X6X12
Zoro #
G511242989
UPC #
197666081174
Country of Origin
United States

Dimensions

Thickness
0.38 in
Overall Width
6 in
Length Tolerance
+/-0.125 in
Overall Length
12 in
Width Tolerance
+/-0.125 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Stainless Steel Flat Bar
Material
Stainless Steel
Standards
ASME SB463, ASTM B463, UNS N08020
Heat Treatable
Not Heat Treatable
Shape
Flat
Yield Strength
35,000 psi
Fabrication
Hot Rolled
Material Grade
Alloy 20
Heat Treatment
Annealed
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Thickness Tolerance
+/-0.055 in
Brinell Hardness
215 BHN
Tensile Strength
80,000 psi
System of Measurement
Inch
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Straightness Tolerance
Not Rated
Shell Material
Stainless Steel

Description

Stainless Steel Flat Bar, Stainless Steel, Alloy 20, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.38 in Thickness, Thickness Tolerance +/-0.055 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, 215 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.