Stainless Steel Flat Bar, 12 in - L

  • Mfr # SHT-ALY20-0.75X6X12
  • Zoro # G811243549
product price: 
$
710.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
ASME SB463, ASTM B463, UNS N08020
Length Tolerance
+/-0.125 in
Overall Width
6 in
Yield Strength
35,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHT-ALY20-0.75X6X12
Zoro #
G811243549
UPC #
197666081297
Country of Origin
United States

Dimensions

Thickness
0.75 in
Length Tolerance
+/-0.125 in
Overall Width
6 in
Width Tolerance
+/-0.125 in
Overall Length
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Stainless Steel Flat Bar
Material
Stainless Steel
Standards
ASME SB463, ASTM B463, UNS N08020
Yield Strength
35,000 psi
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Fabrication
Hot Rolled
Rockwell Hardness
95 HRB
Brinell Hardness
215 BHN
Thickness Tolerance
+/-0.06 in
System of Measurement
Inch
Heat Treatment
Annealed
Tensile Strength
80,000 psi
Material Grade
Alloy 20
Shape
Flat
Flatness Tolerance
Not Rated
Includes Material Certificate
No Certificates Included
Straightness Tolerance
Not Rated
Shell Material
Stainless Steel

Description

Stainless Steel Flat Bar, Stainless Steel, Alloy 20, Flat, 12 in Overall Length, Length Tolerance +/-0.125 in, 6 in Overall Width, Width Tolerance +/-0.125 in, 0.75 in Thickness, Thickness Tolerance +/-0.06 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 80,000 psi, 215 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included

Ratings & reviews