Stainless Steel Low SHCS, PK10
- Mfr # 31-LHS-37C-300
- Zoro # G124971382
product price:Â
$
13.49
/pk of 10, $1.35/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Head Type
Low-Profile Standard
Fastener Length
3 in
Head Height
0.192 in
Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-37C-300
- Zoro #
- G124971382
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Material
- Stainless Steel
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 3 in
- Head Height
- 0.192 in
- Thread Size
- 3/8"-16
- Head Diameter
- 0.562 in
- Drive Size
- 3/16 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 3 in, Head Height 0.192 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.