Stainless Steel Low SHCS, PK10
- Mfr # 32-LHS-31C-75
- Zoro # G224958375
product price:Â
$
17.15
/pk of 10, $1.71/ea
Key Features
Head Height
0.158 in
Special Features
Threadlocking
Thread Type
Coarse
Dimensional Standards
DIN 7984, DIN 912
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-LHS-31C-75
- Zoro #
- G224958375
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.158 in
- Head Diameter
- 0.437 in
- Fastener Length
- 3/4 in
- Drive Size
- 5/32 in
- Thread Size
- 5/16"-18
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Head Height 0.158 in, Head Diameter 0.437 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.