Stainless Steel Low SHCS, PK10
- Mfr # 32-MLH-8-12
- Zoro # G324956776
product price:Â
$
6.29
/pk of 10, $0.63/ea
Sold in multiples of 2Â pks for
$12.58
Key Features
Special Features
Threadlocking
Dimensional Standards
DIN 7984, DIN 912
Head Type
Low-Profile Standard
System of Measurement
Metric
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-8-12
- Zoro #
- G324956776
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Head Texture
- Smooth
- Thread Type
- Coarse
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
Dimensions
- Fastener Length
- 12 mm
- Head Height
- 5 mm
- Thread Size
- M8x1.25
- Head Diameter
- 13 mm
- Drive Size
- 5 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Thread Size M8x1.25, Fastener Length 12 mm, Head Height 5 mm, Head Diameter 13 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.