Stainless Steel Low SHCS, PK100
- Mfr # 31-LHS-4C-50
- Zoro # G024956250
product price:Â
$
8.99
/pk of 100, $0.09/ea
Sold in multiples of 2Â pks for
$17.98
Key Features
Dimensional Standards
DIN 7984, DIN 912
Head Diameter
0.183 in
Head Height
0.059 in
Head Texture
Smooth
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-4C-50
- Zoro #
- G024956250
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Thread Type
- Coarse
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.183 in
- Head Height
- 0.059 in
- Thread Size
- #4-40
- Drive Size
- 0.050 in
- Fastener Length
- 1/2 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Thread Size #4-40, Fastener Length 1/2 in, Head Height 0.059 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.