Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK100
- Mfr # 31-LHS-6C-25
- Zoro # G624942264
product price:Â
$
8.99
/pk of 100, $0.09/ea
Sold in multiples of 2Â pks for
$17.98
Key Features
Head Texture
Smooth
Head Diameter
0.226 in
Type
Socket Head Cap Screw
Special Features
Threadlocking
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-6C-25
- Zoro #
- G624942264
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.226 in
- Head Height
- 0.072 in
- Drive Size
- 1/16 in
- Fastener Length
- 1/4 in
- Thread Size
- #6-32
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 1/4 in, Head Height 0.072 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.