Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Low SHCS, PK100
- Mfr # 31-LHS-6C-75
- Zoro # G224970858
product price:Â
$
10.59
/pk of 100, $0.11/ea
Key Features
Fastener Length
3/4 in
Drive Size
1/16 in
Dimensional Standards
DIN 7984, DIN 912
Head Texture
Smooth
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LHS-6C-75
- Zoro #
- G224970858
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Special Features
- Threadlocking
- Drive Type
- Socket
- Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 3/4 in
- Drive Size
- 1/16 in
- Head Diameter
- 0.226 in
- Thread Size
- #6-32
- Head Height
- 0.072 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Thread Size #6-32, Fastener Length 3/4 in, Head Height 0.072 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.