Stainless Steel Low SHCS, PK25
- Mfr # 1-MLH-10-25
- Zoro # G324971007
product price:Â
$
16.39
/pk of 25, $0.66/ea
Key Features
Special Features
Threadlocking
Head Height
6 mm
Drive Size
7 mm
Material
Stainless Steel
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MLH-10-25
- Zoro #
- G324971007
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Head Type
- Low-Profile Standard
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Drive Type
- Socket
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 6 mm
- Drive Size
- 7 mm
- Thread Size
- M10x1.50
- Head Diameter
- 16 mm
- Fastener Length
- 25 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 7 mm, Material Stainless Steel, Thread Size M10x1.50, Fastener Length 25 mm, Head Height 6 mm, Head Diameter 16 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.